LEMO Lemo Circular Connector, 4-way, Panel Mount, EGG.00.304.CLL

Sebelum PPN:
Rp959.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 4*Mounting type: Panel mount*Plug/socket: Socket*Contact gender: Female*Termination method: Solder*IP protection rating: IP50*Rated current: 4.0A*Connection direction: Straight*Shell size: 0*Housing material: Brass*Maximum operating temperature: +250°C*Additional collets sold separately. (The connector is soldered type.) LEMO B connector size 00. The space-saving 00 size is available in 234 poles. A collet for the largest cable (outer diameter 3.5mm) is included.

Ulasan Produk

Tidak ada ulasan