LEMO Lemo Circular Connector, 2-pole, Cable Mount, FGG.00.302.CLAD35

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 2*Mounting type: Cable mount*Plug/Socket: Plug*Contact gender: Female, Male*Termination method: Solder*IP protection rating: IP50*Rated current: 5.0A*Series: 00 B*Shell size: 0*Housing material: Brass*Surface treatment: Contact: Gold over Nickel*Maximum operating temperature: +250°C*Additional collets sold separately. (The connector is soldered type). LEMO B connector size 00. The space-saving 00 size is available in 234 poles. A collet for the largest cable (outer diameter 3.5mm) is included.

Ulasan Produk

Tidak ada ulasan