LEMO Lemo coaxial cable, LEMO 00 LEMO 00, 2m, MSB.00.250.LTE200

Sebelum PPN:
Rp5.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Termination: Pre-terminated *Connector 2: LEMO 00 *Connector 1 Gender: Male *Connector 2 Gender: Male *Characteristic Impedance: 50 Ω *Length: 2 m *Conductor Strand Type: Standard *Series: 00 S *Pre-assembled Cable 00 Series. Pre-assembled cable consisting of a 50 Ω coaxial cable and a straight FFS plug. The plug is supplied with a black sleeve. Various lengths are available.

Ulasan Produk

Tidak ada ulasan