LEMO Lemo Circular Connector, 10-way, Cable Mount, PHG.1B.310.CLLD62Z

Sebelum PPN:
Rp2.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 10*Mounting Type: Cable Mount*Plug/Socket: Socket*Contact Gender: Female*Termination Method: Solder*IP Protection Rating: IP50*Rated Current: 10.0A*Series: 1B*Shell Size: 1*Housing Material: Brass*Maximum Operating Temperature: +250°C*Cable Plug and Socket. This Lemo FGG 1B class connector is suitable for most applications and features a "push-pull" latching mechanism for easy and secure connection. This connector's rugged design is manufactured with precision quality as well as durability in mind.

Ulasan Produk

Tidak ada ulasan