LEMO Lemo Circular Connector, 14-way, Panel Mount, EGG.2B.314.CLL

Sebelum PPN:
Rp2.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 14*Mounting type: Panel mount*Plug/socket: Socket*Contact gender: Female*Termination method: Solder*IP protection rating: IP50*Rated current: 14.0A*Series: 2B*Shell size: 2*Housing material: Brass*Operating temperature min: -55°C*The rated current listed is per pin. . Chassis socket. Lemo's 2B series chassis sockets are designed for quick and secure mating with the 2B series plug's "push-pull" latching system.

Ulasan Produk

Tidak ada ulasan