LEMO Lemo PCB connection socket, through hole mounting

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Type: Coaxial *Mounting type: Through-hole mounting *Connection direction: Right angle *Termination method: Solder *Series: 00 S *Contact material: Bronze *90° PCB socket - 00 series. 90° socket that allows soldering to PCBs. This socket comes with female contacts and is available in single (EPL) or double (EPY) types.

Ulasan Produk

Tidak ada ulasan