Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 5V dc 9 → 18 V dc, 6W, MGJ6T12150505MC-R7

Sebelum PPN:
Rp18.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: 5 V dc, 15 V dc*Input voltage range: 9 -> 18 V dc*Rated power: 6 W*Nominal input voltage: 12 V dc*Output current: 240 mA*Mounting type: Surface mount*Isolation type: Yes*Number of outputs: 3*Package: SMD*Islation voltage: 5.2 kV dc*Width: 22.61 mm*Series: MGJ6*Load regulation: 0.1*Minimum temperature: -40°C*UL60950 certification pending, ANSI/AAMI ES60601-12 MOOP certification pending. Murata 6 W Triple Output Isolated DC/DC Converter - MGJ6 Series. The Murata Power Solutions MGJ6 series is a 6 W DC-DC converter product line featuring the high isolation and dv/dt requirements typically found in bridge circuits used in motor drives and inverters. These DC-DC converters offer asymmetric output voltage options for optimal drive levels for best system efficiency and EMI protection. The MGJ3 isolated DC-DC converter features three configurable outputs, making it ideal for driving "high-side" and "low-side" gate drive circuits for IGBTs, silicon carbide, and MOSFETs in bridge circuits. No optical feedback. Patent pending. Bipolar output voltage optimized for IGBT/SiC and MOSFET gate drive. Three outputs for all gate drive applications: +15 V/-5 V, +15 V/-10 V, and +20 V/-5 V. Featured dv/dt immunity: 80 kV/μS @ 1.5 kV. Featured partial discharge performance. 5.2 kV dc isolation test voltage (high pot test). Ultra-low coupling capacitance: 15 pF. SMD package. 5 V, 12 V, and 24 V input voltages. Operating temperature: 105°C.

Ulasan Produk

Tidak ada ulasan