Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 9V dc 4.5 → 5.5 V dc, 3W, MEV3S0509SC

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: 9V dc*Input voltage range: 4.5 -> 5.5 V dc*Rated power: 3W*Nominal input voltage: 5 V dc*Output current: 333mA*Mounting type: Through-hole*Isolation type: Yes*Number of outputs: 1*Package: SIP*Issue voltage: 3kV dc*Depth: 10.2mm*Series: MEV3*Maximum temperature: +85°C*UL60950. Murata 3 W SIP Single Output Isolated Unregulated DC-DC Converter - MEV3 Series. Isolated SIP7 package, 3 kV dc isolation voltage, fully sealed, UL94V-0 package material

Ulasan Produk

Tidak ada ulasan