Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: ±5V dc 4.5 → 5.5 V dc, 2W, NMH0505SC

Sebelum PPN:
Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Voltage: ±5V dc*Input Voltage Range: 4.5 -> 5.5 V dc*Rated Power: 2W*Nominal Input Voltage: 5 V dc*Output Current: ±200 mA*Mounting Type: Through-Hole*Isolation Type: Yes*Number of Outputs: 2*Package: SIP*Issue Voltage: 1 kV dc*Depth: 10 mm*Series: NMH*Load Regulation: ±10%*Minimum Temperature: -40°C*MTBF is based on MIL-HDBK-217F (25°C). Murata 2 W SIP Dual Output Isolated Unregulated DC-DC Converter - NMH Series. High Efficiency Unregulated Output No Derating 1 kV Input-Output Isolation No External Components Required Internal SMD Construction UL94V-0 Package Material SIP7 Plastic Package

Ulasan Produk

Tidak ada ulasan