Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 15V dc 10.8 → 13.2 V dc, 3W, MEV3S1215SC

Sebelum PPN:
Rp9.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: 15V dc*Input voltage range: 10.8 -> 13.2 V dc*Rated power: 3W*Nominal input voltage: 12 V dc*Output current: 200mA*Mounting type: Through-hole*Separate type: Yes*Number of outputs: 1*Package: SIP*Issue voltage: 3kV dc*Length: 19.65mm*Series: MEV3*Minimum temperature: -40°C*UL60950. Murata 3 W SIP Single Output Isolated Unregulated DC-DC Converter - MEV3 Series. Isolated SIP7 package, 3 kV dc insulation voltage, fully sealed, UL94V-0 package material

Ulasan Produk

Tidak ada ulasan