Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 5V dc 4.5 → 9 V dc, 2W, NDL0505SC

Sebelum PPN:
Rp12.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Voltage: 5V dc*Input Voltage Range: 4.5 -> 9 V dc*Rated Power: 2W*Nominal Input Voltage: 5 V dc*Output Current: 400mA*Mounting Type: Through-Hole*Isolation Type: Yes*Number of Outputs: 1*Package: SIP*Isolation Voltage: 1 kV dc*Length: 21.8 mm*Series: NDL*Minimum Temperature: -40°C*Murata 2 W SIP Single Output Isolated Regulated DC-DC Converter - NDL Series. Isolated SIP8 module. Isolation voltage: 1 kV dc. Fully sealed. UL94V-0 package material. 2:1 wide-range voltage input. Remote on/off control. Continuous short-circuit protection with current foldback.

Ulasan Produk

Tidak ada ulasan