Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: ±12V dc 10.8 → 13.2 V dc, 1W, NMV1212SC

Sebelum PPN:
Rp9.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Voltage: ±12V dc*Input Voltage Range: 10.8 -> 13.2 V dc*Rated Power: 1W*Nominal Input Voltage: 12 V dc*Output Current: ±42mA*Mounting Type: Through-Hole*Isolation Type: Yes*Number of Outputs: 2*Package: SIP*Issue Voltage: 3 kV dc*Depth: 10 mm*Series: NMV*Load Regulation: ±7.5%*Minimum Temperature: -40°C*MTBF is based on MIL-HDBK-217F (25°C). Murata 1 W SIP Single/Dual Output Isolated Unregulated DC-DC Converter - NMV Series. High Efficiency Unregulated Output No Derating 3 kV Input-Output Isolation No External Components Required Internal SMD Construction SIP7 Plastic Package UL94V-0 Package Material

Ulasan Produk

Tidak ada ulasan