Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: ±15V dc 4.5 → 5.5 V dc, 1W, NMV0515SC

Sebelum PPN:
Rp8.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: ±15V dc*Input voltage range: 4.5 -> 5.5 V dc*Rated power: 1W*Nominal input voltage: 5 V dc*Output current: ±33mA*Mounting type: Through-hole*Isolation type: Yes*Number of outputs: 2*Package: SIP*Issue voltage: 3 kV dc*Depth: 10 mm*Series: NMV*Minimum temperature: -40°C*MTBF is based on MIL-HDBK-217F (25°C). Murata 1 W SIP Single/Dual Output Isolated Unregulated DC-DC Converter - NMV Series. High efficiency, unregulated output, no derating, 3 kV input-output isolation, no external components required, internal SMD construction, SIP7 plastic package, UL94V-0 package material

Ulasan Produk

Tidak ada ulasan