Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 5V dc 4.5 → 5.5 V dc, 1W, NMD050515SC

Sebelum PPN:
Rp9.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: 5 V dc, 15 V dc*Input voltage range: 4.5 -> 5.5 V dc*Rated power: 1 W*Nominal input voltage: 5 V dc*Output current: 34 mA, 100 mA*Mounting type: Through-hole*Isolation type: Yes*Number of outputs: 2*Package: SIP*Insulation voltage: 1 kV dc*Depth: 10 mm*Series: NMD*Minimum temperature: 0°C*MTBF is based on MIL-HDBK-217F (25°C). Murata 1 W SIP Twin Output Isolated Unregulated DC-DC Converter - NMD Series. Twin independent outputs, 1 kV input-output isolation, high efficiency, unregulated outputs, no external components required, internal SMD construction, SIP7 plastic package, UL94V-0 package material

Ulasan Produk

Tidak ada ulasan