Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 12V dc 18 → 36 V dc, 2W, NDL2412SC

Sebelum PPN:
Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Voltage: 12V dc*Input Voltage Range: 18 -> 36 V dc*Rated Power: 2W*Nominal Input Voltage: 24 V dc*Output Current: 167mA*Mounting Type: Through-Hole*Isolation: Yes*Number of Outputs: 1*Package: SIP*Isolation Voltage: 1kV dc*Depth: 11.2mm*Series: NDL*Minimum Temperature: -40°C*Murata 2 W SIP Single Output Isolated Regulated DC-DC Converter - NDL Series. Isolated SIP8 module. Isolation voltage: 1 kVdc. Fully sealed. UL94V-0 package material. 2:1 wide-range voltage input. Remote on/off control. Continuous short-circuit protection with current foldback.

Ulasan Produk

Tidak ada ulasan