Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: -5V dc 4.5 → 5.5 V dc, 2W, MGJ2D051505SC

Sebelum PPN:
Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: -5 V dc, 15 V dc*Input voltage range: 4.5 -> 5.5 V dc*Rated power: 2 W*Nominal input voltage: 5 V dc*Output current: 40 mA, 80 mA*Mounting type: Through hole*Isolation type: Yes*Number of outputs: 2*Package: SIP*Issulation voltage: 5.2 kV dc*Depth: 12.65 mm*Series: MGJ2*Load regulation: 0.07*Minimum temperature: -40°C*UL60950, UL60601 (3rd edition). Murata Manufacturing MGJ2 Series Dual Output Isolated DC-DC Converter 2 W. The Murata MGJ2 series DC-DC converters are ideal for powering the high-side and low-side gate drive circuits in IGBT and MOSFET bridge circuits. These isolated DC-DC converters offer asymmetric output voltage options to optimize drive levels for system efficiency and EMI. The MGJ2 series is a high-isolation, dv/dt-resistant isolated power supply commonly found in bridge circuits used in motor drives and inverters. The MGJ2 series' industrial temperature rating and construction ensure long life and reliability. Bipolar output voltage optimized for IGBT/MOSFET gate drive. Power density: 0.81 W/cm3. Insulation test voltage: 5.2 kV dc. Ultra-low coupling capacitance. Footprint: 1.96 cm2 SIP package. Inputs: 5 V, 12 V, 15 V, 24 V. Outputs: +15 V/-5 V, +15 V/-8.7 V, +20 V/-5 V. Maximum operating temperature: 100 oC. dv/dt immunity. Partial discharge performance.

Ulasan Produk

Tidak ada ulasan