Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: ±5V dc 9 → 36 V dc, 6W, NCM6D1205EC

Sebelum PPN:
Rp14.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Voltage: ±5V dc*Input Voltage Range: 9 to 36 V dc*Rated Power: 6 W*Nominal Input Voltage: 12 V dc*Output Current: ±600 mA*Mounting Type: Through-Hole*Isolation: Yes*Number of Outputs: 2*Islation Voltage: 5.2 kV dc*Depth: 10.75 mm*Series: NCM6*Load Regulation: 0.01*Minimum Temperature: -40°C*UL60950, UL60601 (3rd Edition), 2 MOOPs. Murata 6 W Single/Dual Output Isolated DC-DC Converter - NCM6 Series. The Murata NCM6 series DC/DC converters offer single or dual output voltages from input voltages ranging from 4.5 to 9 V, 9 to 36 V, and 18 to 75 V. This isolated power converter is housed in an industry-standard package with an industry-standard pinout. The DC/DC converter is sealed and offers excellent thermal performance. Applications for the NCM6 isolated DC-DC converter include medical, data communications, battery-powered systems, process control, and distributed power systems. 4:1 wide-range voltage input. Operating temperature range -40°C to 85°C. 5200 V dc isolation. 88% efficiency (typical). 5 V, 12 V, and 48 V nominal inputs. Power density: 0.94 W/cm3. Creepage distance: 5 mm (guaranteed). Undervoltage lockout. Control pin options.

Ulasan Produk

Tidak ada ulasan