Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 3.3V dc 9 → 36 V dc, 1W, NCS1S2403SC

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Voltage: 3.3V dc*Input Voltage Range: 9 to 36V dc*Rated Power: 1W*Nominal Input Voltage: 24V dc*Output Current: 300mA*Mounting Type: Through-Hole*Isolation: Yes*Number of Outputs: 1*Islation Voltage: 1kV dc*Depth: 11.3mm*Series: NCS1*Load Regulation: 0.005*Minimum Temperature: -40°C*UL60950. Murata 1W SIP Single Output Isolated Regulated DC-DC Converter - NCS1 Series. The Murata PS NCS1 series DC/DC converters offer single or dual output voltages from input voltages ranging from 4.5 to 18V and 9 to 36V. This voltage converter is housed in a standard package with a standard pinout. The DC/DC converter is encapsulated and offers excellent thermal performance. Applications include communications, battery-powered systems, process control, and distributed power systems. 4:1 wide range voltage input Operating temperature range: -40 to 105°C Typical load regulation: 0.05% to 1 kV DC isolation 3.3V, 5V, and 12V outputs No electrolytic capacitors Continuous short circuit protection

Ulasan Produk

Tidak ada ulasan