Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 5V dc 18 → 36 V dc, 3W, NDY2405C

Sebelum PPN:
Rp579.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: 5V dc*Input voltage range: 18 -> 36 V dc*Rated power: 3W*Nominal input voltage: 24 V dc*Output current: 600mA*Mounting type: Through-hole*Isolation type: Yes*Number of outputs: 1*Package: DIP*Issue voltage: 1kV dc*Depth: 7mm*Series: NDY*Minimum temperature: -40°C*Murata 3 W DIP Single Output Isolated Regulated DC-DC Converter - NDY Series. Isolated low-profile DIP24 plastic case, fully sealed, UL94V-0 package material, 2:1 wide-range voltage input, short-circuit protection.

Ulasan Produk

Tidak ada ulasan