Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 5V dc 4.5 → 5.5 V dc, 1W, NKE0505DC

Sebelum PPN:
Rp9.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: 5V dc*Input voltage range: 4.5 -> 5.5 V dc*Rated power: 1W*Nominal input voltage: 5 V dc*Output current: 200mA*Mounting type: Through-hole*Isolation type: Yes*Number of outputs: 1*Package: PDIP*Issue voltage: 3 kV dc*Depth: 5.4 mm*Series: NKE*Minimum temperature: -40°C*Murata 1 W DIP Single Output Isolated Unregulated DC-DC Converter - NKE Series. Isolated Subminiature SIP4 Module, 3 kVdc Isolation Voltage, Fully Enclosed, UL94V-0 Package Material

Ulasan Produk

Tidak ada ulasan