Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 3.3V dc 2.97 → 3.63 V dc, 1W, NXJ1S0303MC-R7

Sebelum PPN:
Rp25.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: 3.3V dc*Input voltage range: 2.97 -> 3.63 V dc*Rated power: 1W*Nominal input voltage: 3.3 V dc*Output current: 333mA*Mounting type: Surface mount*Isolation type: Yes*Number of outputs: 1*Package: SMA*Islation voltage: 4.2kV dc*Depth: 3.11mm*Series: NXJ1*Load regulation: Maximum of 11.5%*Minimum temperature: -40°C*UL60950, ANSI/AAMI ES6061-12 M00P and 1 M00P. Murata 1 W Isolated DC-DC Converter. The Murata NXJ1 series of isolated single-output 1 W DC-DC converters offers a rugged, cost-effective solution for surface-mount applications. The NXJ1 series is produced in a fully automated production process, and is packaged entirely in a halogen-free iLGA package to ensure high reliability and repeatable performance. It supports industry-standard footprints for easy installation across a variety of applications.

Ulasan Produk

Tidak ada ulasan