Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: ±12V dc 4.5 → 5.5 V dc, 2W, NMH0512DC

Sebelum PPN:
Rp9.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Voltage: ±12V dc*Input Voltage Range: 4.5 -> 5.5 V dc*Rated Power: 2W*Nominal Input Voltage: 5 V dc*Output Current: ±83mA*Mounting Type: Through-Hole*Isolation Type: Yes*Number of Outputs: 2*Package: PDIP*Issue Voltage: 1 kV dc*Depth: 6.8 mm*Series: NMH*Load Regulation: ±10%*Minimum Temperature: -40°C*MTBF is based on MIL-HDBK-217F (25°C). Murata 2 W DIP Dual Output Isolated Unregulated DC-DC Converter - NMH Series. High Efficiency Unregulated Output No Derating 1 kV Input-Output Isolation No External Components Required Internal SMD Construction UL94V-0 Package Material DIP14 Plastic Package

Ulasan Produk

Tidak ada ulasan