Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 5V dc 10.8 → 13.2 V dc, 1W, NXJ1S1205MC-R7

Sebelum PPN:
Rp20.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Voltage: 5V dc *Input Voltage Range: 10.8 to 13.2 V dc *Rated Power: 1W *Nominal Input Voltage: 12 V dc *Output Current: 200 mA *Mounting Type: Surface Mount *Isolation Type: Yes *Number of Outputs: 1 *Package: SMA *Isolation Voltage: 4.2 kV dc *Width: 10.46 mm *Series: NXJ1 *Load Regulation: Maximum of 8.5% *Minimum Temperature: -40°C *UL60950, ANSI/AAMI ES6061-12 M00P and 1 M00P. Murata 1 W Isolated DC-DC Converter. The Murata NXJ1 series of isolated single-output 1 W DC-DC converters offers a rugged, cost-effective solution for surface-mount applications. The NXJ1 series is produced in a fully automated production process, and everything is packaged in a halogen-free iLGA package, ensuring high reliability and repeatable performance. Supports industry standard footprints for easy installation across a variety of applications.

Ulasan Produk

Tidak ada ulasan