Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 5V dc 18 → 36 V dc, 3W, NDTS2405C

Sebelum PPN:
Rp8.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: 5V dc *Input voltage range: 18 -> 36 V dc *Rated power: 3W *Nominal input voltage: 24 V dc *Output current: 600 mA *Mounting type: Through-hole *Isolation type: Yes *Number of outputs: 1 *Package: DIP *Issue voltage: 1 kV dc *Depth: 7 mm *Series: NDTS *Minimum temperature: -40°C *MTBF is based on MIL-HDBK-217F (25°C). Murata 3 W DIP Single/Dual Output Isolated Regulated DC-DC Converter - NDTS / NDTD Series. 2:1 wide input voltage range, regulated output, 1 kV input-output isolation, low profile, no heat sink required, internal SMD construction, continuous short-circuit protection, DIP24 plastic package, UL94V-0 package material

Ulasan Produk

Tidak ada ulasan