Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 12V dc 9 → 36 V dc, 15.6W, UEI15-120-Q12P-C

Sebelum PPN:
Rp38.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: 12V dc*Input voltage range: 9 -> 36 V dc*Rated power: 15.6W*Nominal input voltage: 24 V dc*Output current: 1.3A*Mounting type: Through-hole*Isolation type: Yes*Number of outputs: 1*Package: Case C75*Insulation voltage: 2 kV dc*Length: 24.4 mm*Series: UEI15*Maximum temperature: +85°C*Manufacturer part numbers ending in "P" have positive on/off control polarity, while "N" has negative polarity. Murata Manufacturing 15 W Single-Output Regulated Isolated DC-DC Converter - UEI15 Series. Industry-standard open-frame module. 2 kV dc isolation or better. Input voltage range: 4:1. Extensive self-protection shutdown functions.

Ulasan Produk

Tidak ada ulasan