Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: ±9V dc 4.5 → 5.5 V dc, 1W, NTA0509MC

Sebelum PPN:
Rp6.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: ±9V dc*Input voltage range: 4.5 -> 5.5 V dc*Rated power: 1W*Nominal input voltage: 5 V dc*Output current: ±55mA*Mounting type: Surface mount*Isolation type: Yes*Number of outputs: 2*Package: MiniSMD*Issulation voltage: 1kV dc*Depth: 6.35mm*Series: NTA*Minimum temperature: -40°C*Murata 1 W SMD Dual Output Isolated Unregulated DC-DC Converter - SMD NTA Series. Isolated SMT DIP10 plastic case, 1 kV dc insulation voltage, fully sealed, UL94V-0 package material

Ulasan Produk

Tidak ada ulasan