Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: ±12V dc 4.5 → 5.5 V dc, 0.75W, CMR0512S3C

Sebelum PPN:
Rp3.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Voltage: ±12V dc*Input Voltage Range: 4.5 to 5.5 V dc*Rated Power: 0.75W*Nominal Input Voltage: 5 V dc*Output Current: ±31mA*Mounting Type: Through-Hole*Isolation: Yes*Number of Outputs: 2*Package: 3C*Issulation Voltage: 3 kV dc*Length: 19.5 mm*Series: CMR*Load Regulation: 0.06*Minimum Temperature: -40°C*Murata 0.75 W Single/Dual Output Isolated DC-DC Converter - CMR Series. Murata CMR series DC-DC converters provide single or dual isolated outputs. CMR isolated DC-DC converters are cost-effective and housed in industry-standard packages with industry-standard pinouts. The galvanic isolation of this DC-DC converter allows the device to be configured to provide an isolated negative voltage rail in systems where only a positive voltage rail is present. The wide operating temperature range CMR series isolated DC-DC converters guarantee start-up from -40°C and full 0.75 W output at 85°C. Single or dual isolated outputs 1 kV dc or 3 kV dc options Wide temperature performance from -40 to 85°C (at 1 W full load) Industry standard pinout 5 V, 12 V, 24 V input 5 V, 12 V, 15 V output

Ulasan Produk

Tidak ada ulasan