Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 12V dc 4.5 → 5.5 V dc, 1W, NTE0512MC

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: 12V dc*Input voltage range: 4.5 -> 5.5 V dc*Rated power: 1W*Nominal input voltage: 5 V dc*Output current: 83mA*Mounting type: Surface mount*Isolation type: Yes*Number of outputs: 1*Package: MiniSMD*Issulation voltage: 1kV dc*Depth: 7.7mm*Series: NTE*Minimum temperature: -40°C*Murata 1W SMD Single Output Isolated Unregulated DC-DC Converter - SMD NTE Series. Isolated SMT DIP8 plastic case, 1 kV dc insulation voltage, fully sealed, UL94V-0 package material

Ulasan Produk

Tidak ada ulasan