Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 9V dc 10.8 → 13.2 V dc, 2W, NML1209SC

Sebelum PPN:
Rp16.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: 9V dc*Input voltage range: 10.8 -> 13.2 V dc*Rated power: 2W*Nominal input voltage: 12 V dc*Output current: 222mA*Mounting type: Through-hole*Separate type: Yes*Number of outputs: 1*Package: SIP*Insulation voltage: 1kV dc*Depth: 10mm*Series: NML*Minimum temperature: -40°C*Murata 2W SIP Single Output Isolated Unregulated DC-DC Converter - NML Series. Isolated SIP4 package, 1 kV dc insulation voltage, unbalanced load capability, fully sealed, UL94V-0 package material

Ulasan Produk

Tidak ada ulasan