Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 3.3V dc 4.5 → 5.5 V dc, 1W, NKE0503SC

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: 3.3V dc*Input voltage range: 4.5 -> 5.5 V dc*Rated power: 1W*Nominal input voltage: 5 V dc*Output current: 300mA*Mounting type: Through-hole*Isolation type: Yes*Number of outputs: 1*Package: SIP*Insulation voltage: 3kV dc*Length: 11.48mm*Series: NKE*Minimum temperature: -40°C*UL60950. Murata 1W SIP Single Output Isolated Unregulated DC-DC Converter - NKE Series. SIP-4 package, 3 kV dc insulation voltage, fully sealed, UL94V-0 package material

Ulasan Produk

Tidak ada ulasan