Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 5V dc 21.6 → 26.4 V dc, 1W, NME2405DC

Sebelum PPN:
Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: 5V dc*Input voltage range: 21.6 -> 26.4 V dc*Rated power: 1W*Nominal input voltage: 24 V dc*Output current: 200mA*Mounting type: Through-hole*Isolation type: Yes*Number of outputs: 1*Package: DIP*Issue voltage: 1kV dc*Depth: 6.8mm*Series: NME*Minimum temperature: 0°C*MTBF is based on MIL-HDBK-217F (25°C). Murata 1 W DIP Single Output Isolated Unregulated DC-DC Converter - NME Series. High efficiency, unregulated output, 1 kV input-output isolation, no external components required, UL94V-0 packaging material, DIP8 plastic package

Ulasan Produk

Tidak ada ulasan