Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 12V dc 9 → 36 V dc, 3W, NCS3S1212SC

Sebelum PPN:
Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Voltage: 12V dc *Input Voltage Range: 9 -> 36V dc *Rated Power: 3W *Nominal Input Voltage: 12V dc *Output Current: 250mA *Mounting Type: Through-Hole *Isolation: Yes *Number of Outputs: 1 *Output Voltage Adjustment Range: ±1.5% *Isolation Voltage: 1.5kV dc *Length: 21.95mm *Series: NCS3 *Load Regulation: ±1% *Minimum Temperature: -40°C *UL60950. Murata Manufacturing 3W SIP Single Output Isolated Regulated DC-DC Converter - NCS3 Series. Murata Manufacturing PS NCS3 series DC/DC converters provide a single output voltage from input voltage ranges of 9 -> 36V and 18 -> 75V. This voltage converter is housed in a standard package with a standard pinout. The DC/DC converter is hermetically sealed and offers excellent thermal performance. Applications for the NCS3 isolated DC-DC power supply include communications, battery-powered systems, process control, and distributed power systems. 4:1 wide-range voltage input. Operating temperature range: -40°C to 85°C (with derating). 1.5 kV DC isolation. 3.3 V, 5 V, 12 V, and 15 V outputs. No electrolytic capacitors. Continuous short-circuit protection.

Ulasan Produk

Tidak ada ulasan