Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 12V dc 9 → 18 V dc, 3W, NDY1212C

Sebelum PPN:
Rp579.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Voltage: 12V dc*Input Voltage Range: 9 -> 18V dc*Rated Power: 3W*Nominal Input Voltage: 12V dc*Output Current: 250mA*Mounting Type: Through-Hole*Isolation Type: Yes*Number of Outputs: 1*Package: DIP*Issue Voltage: 1kV dc*Length: 32.26mm*Series: NDY*Minimum Temperature: -40°C*Murata 3W DIP Single Output Isolated Regulated DC-DC Converter - NDY Series. Isolated low-profile DIP24 plastic case, fully sealed, UL94V-0 package material, 2:1 wide-range voltage input, short-circuit protection

Ulasan Produk

Tidak ada ulasan