Murata Power Solutions Murata Power Solutions DC-DC Converter Vout: 0.59 → 5.5V dc 4.5 → 14 V dc, 15W, OKL-T/3-W12N-C

Sebelum PPN:
Rp249.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Output voltage: 0.59 -> 5.5V dc* Input voltage range: 4.5 -> 14 V dc* Rated power: 15W* Nominal input voltage: 12 V dc* Output current: 3A* Mounting type: Surface mount* Separation type: No* Number of outputs: 1* Package: Case C-83* Width: 12.19mm* Load regulation: ±0.25%* Minimum temperature: -40°C* Negative on/off polarity. . Murata 3 A Single Output Non-Isolated Regulated DC-DC Converter - OKL Series. Non-isolated (PoL) module Wide input voltage range Up to 3 A output current Output voltage adjustable by external resistor Output on/off Inhibit and OK signal Output voltage detection Overtemperature and overcurrent protection iLGA surface mount package

Ulasan Produk

Tidak ada ulasan