RECOM Recom Constant Current LED Driver, 300mA, 10.5W

Sebelum PPN:
Rp529.900 - Rp709.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Voltage: 2 -> 35V dc*Maximum Output Power: 10.5W*Output Current: 300mA*Dimming: Yes*Input Voltage: 4.5 -> 36 V dc*Operation: Constant Current*LED Controller: LED Driver*Dimming Operation: 0 -> 4.35 V dc, PWM*AC/DC Input Voltage: dc*IP Rating: IP67*Rated Current: 0 -> 300mA*Number of Outputs: 1V dc*Configuration: Enclosed*Power Dissipation: 800mW*Operating temperature is without derating. MTBF is per MIL-HDBK-217F (25°C). Constant Current LED Driver, RCD-24 Series - Pre-wired. Non-isolated. Drives up to 10 2W LEDs. Constant current source. Output current accuracy ±2%, output current stability ±1%. Efficiency up to 96%. Wide input voltage range. Short-circuit protection. Small package.

Ulasan Produk

Tidak ada ulasan