RECOM Recom Constant Current LED Driver, 500mA, 28W

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Voltage: 8 -> 40V dc*Maximum Output Power: 28W*Output Current: 500mA*Dimming: Yes*Input Voltage: 8 -> 36V dc*Operation: Constant Current*LED Controller: LED Driver*Dimming Operation: 0 -> 1.6V dc, PWM*AC/DC Input Voltage: dc*IP Rating: IP67*Rated Current: 0 -> 500mA*Series: RBD-12V dc*Configuration: Enclosed*Power Dissipation: 2.33W*Meets EN-60950-1 and UL-60950-1. MTBF: MIL-HDBK217F (at 25°C). The stated temperature range is without derating. Recom LIGHTLINE, 3 -> 20W, Constant Current, Step-Up/Step-Down LED Driver - RBD-12 Series. LIGHTLINE RBD-12 Series 3-20 12W constant current step-up/step-down LED driver. This RBD-12 series PCB mount constant current LED driver features digital PWM and analog dimming and reference voltage output. Typical applications for this constant current LED driver include solar-powered lighting, traffic signal lighting, and transportation lighting. PCB, through-hole mount, or pre-wired versions Digital PWM and analog dimming High efficiency: 90% Short circuit protection and over-temperature shutdown Voltage output: 8 to 40 Vdc

Ulasan Produk

Tidak ada ulasan