RECOM Recom Constant Current LED Driver, 500mA, 17.5W

Sebelum PPN:
Rp499.900 - Rp549.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Output Voltage: 2 -> 35V dc * Maximum Output Power: 17.5W * Output Current: 500mA * Dimming: Yes * Input Voltage: 4.5 -> 36V dc * Operation: Constant Current * LED Controller: LED Driver * Dimming Operation: 0 -> 4.35V dc, PWM * AC/DC Input Voltage: dc * Rated Current: 0 -> 500mA * Rated Voltage: 36V dc * Configuration: Open Frame * Power Dissipation: 700mW * EN 60950-1. MTBF is per MIL-HDBK-217F (25°C). This is the Recom SMD Open Frame Constant Current LED Driver - RCD-24-PL Series. The RCD-24-PL series open frame constant current LED driver is designed to drive high-power white LEDs. This pinless SMD mount LED power supply uses two LED dimming methods. PMW/digital control and analog voltage dimming are independent but can be combined. The RCD-24-PL LED driver is suitable for low profile, narrow fluorescent tube replacement designs (strip lighting, wall washers, fluorescent tube replacements, etc.). . Features and Benefits ;ul> ;li>Wide input and output voltage range ;/li> ;/ul>. ;ul> ;li>Pinless SMD open frame design reduces cost and size ;/li> ;/ul>. ;ul> ;li>High 70°C ambient temperature (no derating ;/li> ;/ul>. ;ul> ;li>Digital PWM and analog voltage dimming ;/li> ;/ul>. ;ul> ;li>Short circuit and over temperature protection ;/li> ;/ul>. ;ul> ;li>High efficiency: 96% ;/li> ;/ul>. ;ul> ;li>EMC: EN55022 Class A (see part numbers ending in /A) ;/li> ;/ul>. ;ul> ;li>EMC: EN55022 Class B (see part numbers ending in /B (See product numbers marked with ;/li> ;/ul>

Ulasan Produk

Tidak ada ulasan