Lascar Lascar Voltage Measurement Digital Panel Meter DC LCD (9V Mode / V+ → V-) 6 → 15V DPM 2AS-BL

Sebelum PPN:
Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Current type: DC*Number of digits: 3.5*Display type: LCD*Height: 15mm*Width: 33mm*Depth: 13.6mm*Power supply voltage: ( 9 V mode / V + -> V - ) 6 -> 15 V*Character height dimension: 8.25 mm*Accuracy: ± 1%*Analog effect: Numbers only*Operating temperature Min: 0°C*Working principle: Voltmeter*Operating temperature Max: +50°C*Lascar digital voltmeterLascar digital voltmeter features a negative rail generator, allowing the measurement of signals referenced to the power supply GND. LED backlighting allows easy reading even in dark environments. The design of the panel meter housing allows the module to be easily snapped into a panel. The low cost of this module makes it suitable for both high and low volume applications. It has a maximum measurement of 200 mV dc and a supply voltage range of 3 -> 7.5 V dc or 6.0 -> 15.0 V. FeaturesDigit height: 8.25 mm (0.22 in)Auto zero/auto polarity detectionProgrammable decimal placesLED backlightNumber of digits: 3.5Operating temperature range: 0 to 50°CApplicationsPrecision instrumentation systemsPower supply monitoringPortable equipmentPanel mounting indicationLow power voltage measurementsCertificationANSI/ESD S20.20:2014 BS EN 61340-5-1:2007

Ulasan Produk

Tidak ada ulasan