RECOM Recom Switching Regulator

Sebelum PPN:
Rp159.900 - Rp27.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output Voltage: 5V dc Output Current: 1A Input Voltage: 6.5 -> 18V dc Mounting Type: Surface Mount Number of Outputs: 1 Package: DIP Ripple Noise: 20mV Pk-Pk Maximum Temperature: +85°C Series: R-78AA-1.0 Line Regulation: 0.2% Depth: 8.8mm EN-60950-1. Output derating above +60°C. MTBF per MIL-HDBK 217F (+25°C). R-78AAxx-1.0SMD Series. Interchangeable with R-78Axx-1.0SMD Series Non-isolated High efficiency switching regulator Adjustable output voltage Continuous short circuit protection Thermal shutdown Remote on/off control Very low shutdown current SMD 10-pin package

Ulasan Produk

Tidak ada ulasan