RECOM Recom Switching Power Supply 3.3V dc 900mA 3W RAC03-3.3SE/277/W

Sebelum PPN:
Rp839.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: 3.3V dc*Output current: 900mA*Rated power: 3W*Number of outputs: 1*Input voltage: 120 -> 430 V dc, 85 -> 305 V ac*Mounting type: chassis mount*Package type: sealed*Length: 38.25mm*Width: 24.35mm*Depth: 17.4mm*Series: RAC03-SE/277/W%*Maximum temperature: +85°C*EN60335 EN55022 Class B IEC/EN/UL 60950. Recom 3 W single output, wired, sealed rectified AC-DC converter - RAC03-SE/277/W Series. Recom ultra-compact 3 W wired RAC02-SE/277/W power modules are available in 3.3512 and 24 V output voltage models with 3 kV ac/1 minute input/output isolation. The compact power supplies consume a maximum of 30 mW of standby power, making them particularly suitable for energy-efficient sleep and standby modes. The most important feature is the wide operating temperature range. Power supply modules from this series can now be used in regions where temperatures can drop to -40°C. The compact design (height: 18 mm) makes them a viable solution for applications such as home automation. The series includes an integrated input filter, which enhances EMI performance and meets EN55022 Class B. The compact power supplies are also protected against short circuits with an automatic restart after the error condition is resolved. The converters are EN/UL60950-1 certified and come with a 3-year warranty. . Wide operating temperature range: -40 to +85°C Operates reliably even at temperatures close to 0°C Ultra compact No-load power consumption: 35 mW (max) Efficiency up to 76% Isolated output: 3 kV ac/1 min SCP, OVP protection Wide universal input voltage: 85 to 305 V ac Maximum power consumption 40 mW (idle) Ideal for powering sensors and standby equipment Automatic restart after fault removal to prevent short circuits Wired connection

Ulasan Produk

Tidak ada ulasan