RECOM Recom Switching Regulator, Rating: 12W

Sebelum PPN:
Rp429.900 - Rp17.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Voltage: 12V dc *Output Current: 1A *Input Voltage: 32V dc *Mounting Type: Through-Hole *Number of Outputs: 1 *Package: SIP *Rated Power: 12W *Efficiency: 96% *Ripple Noise: 25mV Pk-Pk *Minimum Temperature: -40°C *Series: R-78B-1.0 *Line Regulation: 0.25% *Load Regulation: 0.1% *Compliant with EN55022, EN55024, EN60601-1-2, and EN60950-1. Output derating occurs when the operating temperature exceeds 71°C. R78Bxx 1.0 Series Switching Regulator. Recom's R-78Bxx series is a highly efficient, non-isolated switching regulator. It offers high-quality products at a low price. Its low-profile design makes it suitable for a wide range of applications, including power distribution systems, controllers and sensors, robotics, medical devices, and communications. The input range is high voltage compatible, with little energy wasted, eliminating the need for a heat sink. Its wide input range, short circuit protection, and no external components are required to operate efficiently. Features: Low profile, pin compatible with LM78xx linear regulators, efficient, non-isolated, no heat sink required, no external components required, fully protected against short circuits, low ripple and noise, compact size for space savings

Ulasan Produk

Tidak ada ulasan