RECOM Recom Switching Regulator, Rating: 9W

Sebelum PPN:
Rp16.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Voltage: 9V dc*Output Current: 1A*Input Voltage: 12-42V dc*Mounting Type: Through-Hole*Number of Outputs: 1*Package: SIP 3*Rated Power: 9W*Efficiency: 90%*Ripple Noise: 100mV Pk-Pk*Minimum Temperature: -40°C*Series: R-78C-1.0*Line Regulation: ±0.2%*Width: 8.5mm*General Safety: EN60950-1:2006 A11:2009 A1:2010 Standby Power: EN62301:2005. MTBF is per MIL-HDBK 217F. Output derating above 68°C. R-78Cxx 1.0L Series Single Output DC/DC Converter. Recom R-78Cxx series is a 78xx Highly efficient, non-isolated switching regulators ideal as linear regulator replacements or pin-for-pin compatibles. The input range supports high voltages, eliminating the need for a heat sink as little energy is wasted. Features a wide input range with short-circuit protection and thermal shutdown. Features and Benefits: Low profile. Pin compatible with LM78xx linear regulators. Highly efficient, non-isolated, no heat sink required. Fully protected against short circuits. Positive-to-negative converter. Low ripple and low noise.

Ulasan Produk

Tidak ada ulasan