RECOM Recom Switching Power Supply 5V dc 400mA 2W RAC02-05SC

Sebelum PPN:
Rp659.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output Voltage: 5V dc Output Current: 400mA Rated Power: 2W Number of Outputs: 1 Input Voltage: 90 -> 277V ac Mounting Type: PCB Mount Package Type: Enclosed Length: 33.7mm Width: 22.2mm Depth: 17.75mm Efficiency: 70% Minimum Temperature: -25°C EN60950-1, UL60950-1 (both pending). MTBF per MIL-HDBK-217F. Output derating above 75°C. Recom 2 W, Board Mount, Enclosed, Single Output, Regulated Switch Mode AC-DC Power Supply - RAC Series. The ultra compact, low profile RAC Series 2 W, universal input, single output AC/DC converter power supplies. These universal input, single output AC/DC converters are board mount type and feature high efficiency, low standby power, and high operating temperature. Suitable applications for this AC/DC converter include low power supplies for clocks, remote control receivers and microcontroller circuits. Wide input voltage range Ultra compact low profile: H17 x W22.2 x D33.7 mm Low standby power consumption: 30 mW 3 kV ac isolation Low output ripple High operating temperature of 85°C Soft start and short circuit protection EMC: Meets EN55022 Class B

Ulasan Produk

Tidak ada ulasan