RECOM Recom Switching Power Supply 12V dc 333mA 4W RAC04-12SC/277-E

Sebelum PPN:
Rp9.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Voltage: 12V DC *Output Current: 333mA *Rated Power: 4W *Number of Outputs: 1 *Input Voltage: 80-305V AC *Mounting Type: Surface Mount *Package Type: Enclosed *Length: 36.7mm *Width: 27.2mm *Depth: 17.1mm *Efficiency: 78% *Minimum Temperature: -40°C *Recom W, PCB Mount, Enclosed, Switch-Mode Single and Dual AC-DC Converter RAC04-C/277 Series. The RAC04-xxS_DC/277 series is a fully certified single and dual rectified AC-DC converter in an enclosed PCB mount package with 3.75 kV AC isolation and ultra-low standby power consumption. The module's wide input voltage range of 80-305 AC allows for worldwide use. It is suitable for applications such as home automation, standby applications, and industrial control. No-load power consumption: 50 mW (max) High efficiency up to 79% Isolated output: 3.75 kV ac 1 minute SCP, OVP protection Wide operating temperature range: -40 to +80 ("-E" models only) Universal input: 80 to 305 ac

Ulasan Produk

Tidak ada ulasan