RECOM Recom Switching Regulator, Rating: 7.5W

Sebelum PPN:
Rp509.900 - Rp20.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: 5V dc*Output current: 1.5A*Input voltage: 6.5 -> 18V dc*Mounting type: Through hole*Number of outputs: 1*Package: SIP*Rated power: 7.5W*Efficiency: 92%*Ripple noise: 30mV Pk-Pk*Minimum temperature: -40°C*Series: R-78B-1.5*Line regulation: ±0.5%*MTBF mean time between failures: 3250000h*EN-55022, EN-55024, EN-60601-1-2, EN-60950-1. Derating occurs above 71°C operating temperature. MTBF is based on MIL-HDBK 217F. . R-78Bxx-1.5 Series. Non-isolated Medical safety certified: EN-60601-1-2 No heat sink required High efficiency Wide input voltage range, up to 18 V Thermal shutdown and continuous short circuit protection Low ripple, low noise Low profile Pinout compatible with LM78XX linear regulators SIP3 package

Ulasan Produk

Tidak ada ulasan