RECOM Recom Switching Power Supply 5V dc 1.2A 6W RAC06-05SC

Sebelum PPN:
Rp8.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output Voltage: 5V dc Output Current: 1.2A Rated Power: 6W Number of Outputs: 1 Input Voltage: 90 -> 264V ac Mounting Type: PCB Mount Package Type: Enclosed Length: 53.5mm Width: 25.5mm Depth: 15.6mm Efficiency: 75% Weight: 35g EN-60950-1, UL-60950-1, C22.2 No. 60950-1-07. cULus. MTBF per MIL-HDBK-217F. Derating above 65°C. Recom 6 W, PCB Mount, Enclosed, Switch Mode AC-DC Power Supply - RAC Series. RAC Series 6 W, Universal Input, Single/Dual Output AC/DC Converter Power Supply, Compact. This universal input, single/dual output AC/DC converter is PCB mount, low cost and highly efficient. Wide input voltage range Compact design Low standby power consumption: 250 mW 3 kV ac isolation Low ripple and low noise output Short circuit, overload, overvoltage and overheat protection Complies with EMC standard EN 55022: 2006 + A1: 2007 / Class B Harmonic current compliance: EN61000-3-2: 2006 Class A

Ulasan Produk

Tidak ada ulasan