RECOM Recom Switching Power Supply 12V dc 8.34A 100W RACM100-12S

Sebelum PPN:
Rp6.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output Voltage: 12V dc Output Current: 8.34A Rated Power: 100W Number of Outputs: 1 Input Voltage: 85 -> 264V ac Mounting Type: Chassis Mount Package Type: Covered Length: 91.4mm Width: 62mm Medical Certification: Yes Depth: 39.2mm Series: RACM100 Minimum Temperature: -25°C EN-55011, EN-55022, ES-60601, IEC/EN-60601. CE, FC, cULus, UL, 2MOPP. 100 W Switch Mode Medical Enclosed Power Supply - RACM100 Series. The Recom RACM100 series is a medical power supply with 2 x MOPP safety certification. These enclosed AC-DC converters are housed in a small 3 x 2 inch package making them ideal for applications where space is an issue. The RACM100 enclosed power supplies have a universal input voltage of 85-264 V ac, 4 kV ac isolation so no minimum load is required. This AC-DC converter has a fully protected output voltage. The RACM100 series enclosed power supplies have a BF rated output with less than 100 μA leakage current and a built-in Class B EMI filter. These single output AC-DC converters are certified to the medical safety standard IEC/ES/EN-60601-1 (3rd edition). . 2MOPP / 250 V ac Ideal for built-in Class II applications Wide input voltage: 85-264 V ac Low leakage current: less than 75 μA Operating altitude: 5000 m Active power factor correction

Ulasan Produk

Tidak ada ulasan