RECOM Recom Switching Power Supply 12V dc 420mA 5W RAC05-12SC

Sebelum PPN:
Rp7.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: 12V dc*Output current: 420mA*Rated power: 5W*Number of outputs: 1*Input voltage: 80 -> 264V ac*Mounting type: PCB mount*Package type: Enclosed*Length: 50.9mm*Width: 25.5mm*Depth: 15.65mm*Efficiency: 76%*Minimum temperature: -25°C*EN-60950-1, UL-60950-1. Recom 5 W PCB Mount Enclosed Switch Mode AC-DC Power Supply - RAC05/C Series. The Recom RAC05/C is one of a series of 5 W enclosed power supplies. This rectified AC/DC converter offers universal output and high efficiency up to 77%. It supports low standby power consumption and is backed by a 3-year warranty. Universal input voltage: 80 to 264 V ac High efficiency up to 77% Isolated output: 3 kV ac/1 min Short circuit protection EMC: Complies with EN 55022 Class B Low standby power consumption

Ulasan Produk

Tidak ada ulasan