RECOM Recom Switching Regulator, Rating: 8W

Sebelum PPN:
Rp649.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage: 24V dc*Output current: 300mA*Input voltage: 36 -> 72V dc*Mounting type: Through hole*Number of outputs: 1*Package: SIP*Rated power: 8W*Efficiency: 92%*Ripple noise: 20mV Pk-Pk*Maximum temperature: +85°C*Series: R-78HB*Line regulation: ±1%*Depth: 17.5mm*EN-55022, EN-55024, EN-60601-1-2, EN-60950-1. Output derating applies above 71°C. MTBF is based on MIL-HDBK-217F (25°C). . R78HBxx-0.5 Series. Non-isolated Medical safety certification: EN-60601-1-2 High efficiency switching regulator up to 96% No heat sink required Very wide input voltage range, up to 72 V Low ripple, low noise Thermal shutdown and continuous short circuit protection Pin compatible with LM78xx linear Industry standard SIP-3 package

Ulasan Produk

Tidak ada ulasan