KNITTER-SWITCH KNITTER-SWITCH DIP SWITCH, ROTARY FLASH

Sebelum PPN:
Rp109.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 10*Mounting Type: Through-Hole Mount*Contact Material: Gold Plated*Package Style: DIP*Actuator Type: Rotary Flush*Contact Current Rating: 30 mA @ 15 V dc*Mechanical Life: 20,000 Operations*Operating Temperature Max: +85°C*Operating Temperature Min: -40°C*Operating Temperature Range: -40 to +85°C*Rated Voltage: 15 V dc*Dielectric Strength: 250 V ac*Subminiature Rotary Coded Switches - DRR and DRS 3000; 4000 Series. Through-hole mount Contact resistance: ; 100 mΩ Insulation resistance: > 1000 MΩ at 250 V DC Mechanical life: minimum 20,000 operations

Ulasan Produk

Tidak ada ulasan